Zoro Homepage

Hammer Drill Bit

  • Mfr # HC4C2044

  • Zoro # G201288884


product price: $14.49
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
12 in
Drill Bit Size
1/4 in
Shank Diameter
13/32 in
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC4C2044
Zoro #
G201288884
UPC #
000346632934
Country of Origin
China

Dimensions

Overall Length
12 in
Drill Bit Size
1/4 in
Shank Diameter
13/32 in
Maximum Drilling Depth
10 in

Details

Item
Hammer Drill Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Impact Rated
No
Decimal Equivalent
0.25
Number of Cutter Heads
4
Percussion Rated
Yes
Sub Brand
Bulldog(TM)
For Tool Type
Rotary Drill
Primary Material Application
Concrete
Measurement System
Fractional Inch

Description

Hammer Drill Bit, SDS Plus, 1/4 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.