Hammer Drill Bit
Mfr # HC4C2051
Zoro # G001288886
product price: $7.59
/eaKey Features
Shank Type - Machining
SDS Plus
Overall Length
6 in
Drill Bit Size
5/16 in
Shank Diameter
13/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC4C2051
Zoro #
G001288886
UPC #
000346642803
Country of Origin
China
Dimensions
Overall Length
6 in
Drill Bit Size
5/16 in
Shank Diameter
13/32 in
Maximum Drilling Depth
4 in
Details
Item
Hammer Drill Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
4
Percussion Rated
Yes
Impact Rated
No
Decimal Equivalent
0.3125
Measurement System
Fractional Inch
Primary Material Application
Concrete
For Tool Type
Rotary Drill
Sub Brand
Bulldog(TM)
Description
Hammer Drill Bit, SDS Plus, 5/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.