Hammer Drill Bit
Mfr # HC4C2104
Zoro # G401288882
product price: $25.59
/eaKey Features
Shank Type - Machining
SDS Plus
Overall Length
12 in
Drill Bit Size
5/8 in
Shank Diameter
13/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC4C2104
Zoro #
G401288882
UPC #
000346632996
Country of Origin
China
Dimensions
Overall Length
12 in
Drill Bit Size
5/8 in
Shank Diameter
13/32 in
Maximum Drilling Depth
10 in
Details
Item
Hammer Drill Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Percussion Rated
Yes
Number of Cutter Heads
4
Impact Rated
No
Decimal Equivalent
0.625
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Sub Brand
Bulldog(TM)
Primary Material Application
Concrete
Description
Hammer Drill Bit, SDS Plus, 5/8 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.