Hammer Drill Bit
Mfr # HCD5091
Zoro # G101209699
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS Max
Overall Length
24 in
Drill Bit Size
1 1/2 in
Shank Diameter
5/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCD5091
Zoro #
G101209699
UPC #
000346653199
Country of Origin
Germany
Dimensions
Overall Length
24 in
Drill Bit Size
1 1/2 in
Shank Diameter
5/32 in
Maximum Drilling Depth
16 in
Details
Item
Hammer Drill Bit
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Impact Rated
No
Number of Cutter Heads
4
Percussion Rated
Yes
Decimal Equivalent
1.5
Measurement System
Fractional Inch
Primary Material Application
Concrete
For Tool Type
Rotary Drill
Sub Brand
Speed Clean(TM)
Description
Hammer Drill Bit, SDS Max, 1 1/2 in, Carbide Tipped, 24 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 5/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.