Hammer Drill Bit, PK5
Mfr # LBHX0035
Zoro # G801288901
product price: $17.99
/pk 5, $3.60/eaKey Features
Shank Type - Machining
Straight
Overall Length
6 in
Drill Bit Size
3/16 in
Shank Diameter
3/16 in
Finish - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBHX0035
Zoro #
G801288901
UPC #
000346630602
Country of Origin
China
Dimensions
Overall Length
6 in
Drill Bit Size
3/16 in
Shank Diameter
3/16 in
Shank Hex Size
3/16 in
Maximum Drilling Depth
4 in
Details
Item
Hammer Drill Bit
Shank Type - Machining
Straight
Finish - Machining
Carbide
Material - Machining
Carbide Tipped
Decimal Equivalent
0.1875
Impact Rated
Yes
Measurement System
Fractional Inch
Primary Material Application
Concrete, Masonry
Description
Hammer Drill Bit, Straight, 3/16 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/16 in, Carbide, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.