Zoro Homepage
This item is Discontinued.
Bosch Hammer Drill Bit, Round, 1/2x3 In HCBG16B25T

Hammer Drill Bit, Round, 1/2x3 In (Discontinued)

  • Mfr # HCBG16B25T
  • Zoro # G6930323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCBG16B25T
Zoro #
G6930323
UPC #
000346313888
Country of Origin
China

Dimensions

Shank Size
1/2 in
Drilling Length
3 in
Overall Length
3 in
Drill Bit Size
1/2 in
Bit Dia.
1/2"

Details

Item
Hammer Drill Bit
Number of Pieces
1
Shank Shape
Hex
Number of pieces
1
Number of Cutter Heads
2
Impact Rated
No
For Use With
Hammer Drills

Description

Hammer Drill Bit, 1/2 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.