Zoro Homepage

Hammer Drill Bit, SDS Plus, 1/4" x 2", PK25

  • Mfr # HCFC2040B25 + HCFC2041B10

  • Zoro # G4966876


product price: $118.99
/pk 25, $4.76/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Plus
Overall Length
4 in
Drill Bit Size
1/4 in
Flute Length
2 in
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCFC2040B25 + HCFC2041B10
Zoro #
G4966876
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 in
Drill Bit Size
1/4 in
Flute Length
2 in

Details

Item
Hammer Drill Bit
Shank Type - Machining
SDS Plus
Impact Rated
No
Decimal Equivalent
0.25
Percussion Rated
Yes
Number of Cutter Heads
1
Includes
(25) 1/4 in x 2 in x 4 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits
For Tool Type
Hammer Drill

Description

Hammer Drill Bit, 1/4 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.