Zoro Homepage

Hammer Drill Bit, Three-Flat Shank

  • Mfr # LBH004

  • Zoro # G7825627


product price: $4.19
/ea

Key Features

Shank Type - Machining
Hex
Overall Length
6 in
Drill Bit Size
1/4 in
Flute Length
4 in
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH004
Zoro #
G7825627
UPC #
000346474701
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
1/4 in
Flute Length
4 in
Shank Diameter
1/4 in
Shank Hex Size
1/4 in
Maximum Drilling Depth
4 in

Details

Item
Round Hammer Drill
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Impact Rated
No
Number of Cutter Heads
2
Percussion Rated
Yes
Primary Material Application
Cinder Block, Concrete
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Decimal Equivalent
0.25

Description

Round Hammer Drill, Hex, 1/4 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.