Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Drill Kit, 1/2", 7.0A, 0-48, 000bpm

  • Mfr # 1191VSRK

  • Zoro # G2255066


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/2 in
Voltage
120V AC
Amps
7.0 A
No Load RPM
0 to 3000
Blows per Minute
0 to 48,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1191VSRK
Zoro #
G2255066
UPC #
000346362039
Country of Origin
Malaysia

Dimensions

Chuck Size
1/2 in
Tool Length
11 in
Overall Width
3 in
Overall Height
9 in

Details

Item
Hammer Drill Kit
Voltage
120V AC
Amps
7.0 A
No Load RPM
0 to 3000
Blows per Minute
0 to 48,000
Tool Weight
4.1 lb
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Reversing
Yes
Corded/Banded
Corded
Features
Compact Design, Dual Mode, Variable Speed Trigger
Cutting Capacity
1-1/4 in (Wood)
Includes
360 Degrees Auxiliary Handle, Carrying Case, Chuck Key, Depth Gauge
Standards
OSHA
Reversible
Yes
Solid Bit Capacity
1/2 in
Handle Type
Pistol Grip
Drilling Capacity in Steel
1/2 in
Number of Speed Settings
1
Housing Material
Plastic
Maximum Blows per Minute
48,000 bpm
Current
7 A
Chuck Style
Keyed
Plug Type
Three-Prong
Drilling Capacity in Wood
1 1/4 in
Kit Contents
(1) Bare Tool
Maximum Speed
3,000 RPM
Drilling Capacity in Concrete
5/8 in
Vibration Control
No
Modes of Operation
Hammer and Rotate
Power Source
Corded
Minimum Blows per Minute
0 bpm
Handle Grip Material
Rubber
Maximum Tool Speed
3,000 RPM

Description

Hammer Drill Kit, Chuck Size 1/2 in, Number of Speed Settings 1, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 1 1/4 in, Blows per Minute 0 to 48,000, Maximum Blows per Minute 48,000 bpm, Minimum Blows per Minute 0 bpm, Current 7 A, Chuck Style Keyed, Voltage 120V AC, Drill Chuck Type Keyed, Drilling Capacity in Steel 1/2 in, Handle Grip Material Rubber, Handle Type Pistol Grip, Housing Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.