Hammer Drill/Driver Kit, 1/2", 565 in-lb

  • Mfr # GSB18V-800CB24
  • Zoro # G016267128
product price: 
$
315.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Type
Tabbed
Minimum Blows per Minute
0 bpm
Safety Features
Anti-Vibration Technology, Kickback Prevention, Trigger Lock, Dual Trigger Operation
Wireless Tool Tracking
No
Battery Manufacturer Part Number
GBA18V40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GSB18V-800CB24
Zoro #
G016267128
UPC #
0000346810653
Country of Origin
Malaysia
Item
Hammer Drill/Driver Kit
Battery Type
Tabbed
Minimum Blows per Minute
0 bpm
Safety Features
Anti-Vibration Technology, Kickback Prevention, Trigger Lock, Dual Trigger Operation
Wireless Tool Tracking
No
Battery Manufacturer Part Number
GBA18V40
Power Source
Cordless
Battery Platform
CORE18V(R)
Chuck Type
Keyless
Reversible
Yes
Maximum Solid Bit Capacity
2 5/8 in
Voltage
18V DC
Battery Series
CORE18V(R)
Brushless Motor
Yes
Drilling Capacity in Wood
2 5/8 in
Drilling Capacity in Masonry
1/2 in
Maximum Blows per Minute
29,500 bpm
Battery Capacity
2.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah
Maximum Working Torque
565 in-lb
Number of Auxiliary Handle Positions
1
Number of Batteries Included
2
Includes
Belt Clip
Standards
RSS
Chuck Material
Metal
Number of Chargers Included
1
Maximum Speed
2,100 RPM
Number of Clutch Settings
20 + Hammer
Charger Manufacturer Part Number
GAL18V-40
Tool Weight
2.7 lb
Drilling Capacity in Concrete
1/2 in
Number of Speed Settings
2
Drilling Capacity in Steel
1/2 in
Cordless Drill Class
Compact
Modes of Operation
Drill Only Action, Drill with Hammer Action, Driver Mode
Battery Chemistry
Li-Ion
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Overall Width
3 in
Overall Height
8 5/16 in
Tool Length
6 7/8 in
Chuck Size
1/2 in

Description

Hammer Drill/Driver Kit, Voltage 18V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 2 5/8 in, Number of Speed Settings 2, Number of Clutch Settings 20 + Hammer, Maximum Working Torque 565 in-lb, Maximum Blows per Minute 29,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Battery Capacity 2.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah, Battery Model Number GBA18V40, Battery Series CORE18V(R), Charger Model Number GAL18V-40

Restrictions

Hazardous material

Ratings & reviews