Shop BOSCH
See all product information
Create Account
Hammer Masonry Bits
Mfr # IMC03
Zoro # G023358888
product price:Â $12.19
/eaKey Features
Sub Brand
Blue Xtreme
Shank Diameter
1/4 in
Decimal Equivalent
0.1875
Wet or Dry Application
Wet/Dry
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IMC03
Zoro #
G023358888
UPC #
0000346474619
Country of Origin
China
Dimensions
Shank Diameter
1/4 in
Core Body Length
4 in
Maximum Drilling Depth
4 in
Drilling Depth
4 in
Flute Length
4 in
Overall Length
6 in
Drill Bit Size
3/16 in
Details
Sub Brand
Blue Xtreme
Decimal Equivalent
0.1875
Wet or Dry Application
Wet/Dry
Flute Type
Spiral
Centering Bit Included
No
Number of Flutes
2
Finish
Bright (Uncoated)
Shank Type
Hex
Tip Material
Carbide Tipped
For Tool Type
Hammer Drill
Material
Carbide
Item
Masonry Drill Bit
Number of Cutter Heads
2
Centering Bit Required
No
For Workpiece Material
Concrete, Masonry
Shank Included
Yes
Description
Masonry Drill Bit, 3/16 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.