Shop BOSCH
See all product information
Create Account
Hammer Masonry Bits
Mfr # IMC06
Zoro # G923354263
product price:Â $12.55
/eaKey Features
Finish
Bright (Uncoated)
Drill Bit Size
1/4 in
Flute Length
4 in
Shank Type
Hex
For Tool Type
Hammer Drill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IMC06
Zoro #
G923354263
UPC #
0000346474626
Country of Origin
China
Dimensions
Drill Bit Size
1/4 in
Flute Length
4 in
Maximum Drilling Depth
4 in
Core Body Length
4 in
Shank Diameter
1/4 in
Overall Length
6 in
Drilling Depth
4 in
Details
Item
Masonry Drill Bit
Finish
Bright (Uncoated)
Shank Type
Hex
For Tool Type
Hammer Drill
Centering Bit Required
No
Material
Carbide
Tip Material
Carbide Tipped
For Workpiece Material
Concrete, Masonry
Number of Cutter Heads
2
Wet or Dry Application
Wet/Dry
Sub Brand
Blue Xtreme
Number of Flutes
2
Decimal Equivalent
0.25
Flute Type
Spiral
Shank Included
Yes
Centering Bit Included
No
Description
Masonry Drill Bit, 1/4 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.