Shop BOSCH
See all product information
Create Account
Hammer Masonry Bits
Mfr # IMC09
Zoro # G723360549
product price:Â $16.35
/eaKey Features
Drill Bit Size
5/16 in
Finish
Bright (Uncoated)
Flute Length
4 in
Tip Material
Carbide Tipped
Wet or Dry Application
Wet/Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IMC09
Zoro #
G723360549
UPC #
0000346474633
Country of Origin
China
Dimensions
Drill Bit Size
5/16 in
Flute Length
4 in
Core Body Length
4 in
Drilling Depth
4 in
Maximum Drilling Depth
4 in
Overall Length
6 in
Shank Diameter
1/4 in
Details
Finish
Bright (Uncoated)
Tip Material
Carbide Tipped
Wet or Dry Application
Wet/Dry
Number of Cutter Heads
2
Decimal Equivalent
0.3125
Shank Included
Yes
For Tool Type
Hammer Drill
Sub Brand
Blue Xtreme
Material
Carbide
Flute Type
Spiral
Centering Bit Required
No
Centering Bit Included
No
For Workpiece Material
Concrete, Masonry
Number of Flutes
2
Item
Masonry Drill Bit
Shank Type
Hex
Description
Masonry Drill Bit, 5/16 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.