Shop BOSCH
See all product information
Create Account
Hammer Masonry Bits
Mfr # IMC16
Zoro # G723358300
product price:Â $26.89
/eaKey Features
Centering Bit Required
No
Sub Brand
Blue Xtreme
Number of Flutes
2
Finish
Bright (Uncoated)
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IMC16
Zoro #
G723358300
UPC #
0000346474657
Country of Origin
China
Dimensions
Overall Length
6 in
Core Body Length
4 in
Drilling Depth
4 in
Shank Diameter
1/4 in
Drill Bit Size
1/2 in
Flute Length
4 in
Maximum Drilling Depth
4 in
Details
Centering Bit Required
No
Sub Brand
Blue Xtreme
Number of Flutes
2
Finish
Bright (Uncoated)
For Workpiece Material
Concrete, Masonry
Centering Bit Included
No
Flute Type
Spiral
Decimal Equivalent
0.5
Shank Included
Yes
Wet or Dry Application
Wet/Dry
For Tool Type
Hammer Drill
Material
Carbide
Tip Material
Carbide Tipped
Item
Masonry Drill Bit
Number of Cutter Heads
2
Shank Type
Hex
Description
Masonry Drill Bit, 1/2 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.