
Hammer Masonry Drill, 1/4in, Carbide
Mfr # HCD2041
Zoro # G602594256
product price: $66.89
/eaKey Features
Drill Bit Size
1/4 in
Overall Length
9 in
Core Bit Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCD2041
Zoro #
G602594256
UPC #
000346638134
Country of Origin
Germany
Dimensions
Drill Bit Size
1/4 in
Overall Length
9 in
Maximum Drilling Depth
4 in
Shank Diameter
23/32 in
Drilling Length
4 in
Shank Size
1/4 in
Details
Item
Hollow Core Bit
Core Bit Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Decimal Equivalent
0.25
For Use With - Drills
Hammer Drill
Impact Rated
Yes
Number of Cutter Heads
4
Percussion Rated
Yes
Primary Material Application
Concrete, Masonry
Sub Brand
Speed Clean
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Description
Hollow Core Bit, SDS Plus, 1/4 in, Carbide, 9 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.