Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Masonry Drill, 1/8in, Carbide Tip

  • Mfr # HCBG01T

  • Zoro # G906876553


product price: $4.65
/ea

Key Features

Shank Type - Machining
Hex
Overall Length
4 in
Drill Bit Size
1/8 in
Flute Length
2 in
Shank Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCBG01T
Zoro #
G906876553
UPC #
000346313413
Country of Origin
China

Dimensions

Overall Length
4 in
Drill Bit Size
1/8 in
Flute Length
2 in
Shank Diameter
1/8 in
Maximum Drilling Depth
2 in
Shank Hex Size
1/8 in

Details

Item
Round Hammer Drill
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Sub Brand
BlueGranite Turbo(TM)
Includes
Carrying Case
Percussion Rated
Yes
Measurement System
Fractional Inch
Decimal Equivalent
0.125
Impact Rated
Yes
Number of Cutter Heads
2
For Tool Type
Hammer Drill, Impact Driver
Primary Material Application
Brick

Description

Round Hammer Drill, Hex, 1/8 in, Carbide Tipped, 4 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 1/8 in, Shank Hex Size 1/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.