Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Masonry Drill, 1in, Carbide Tip

  • Mfr # HCBG26T

  • Zoro # G406143018


product price: $28.19
/ea

Key Features

Shank Type - Machining
Hex
Overall Length
6 in
Drill Bit Size
1 in
Flute Length
4 in
Shank Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCBG26T
Zoro #
G406143018
UPC #
000346313666
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
1 in
Flute Length
4 in
Shank Diameter
3/8 in
Maximum Drilling Depth
4 in
Shank Hex Size
1/4 in

Details

Item
Round Hammer Drill
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Decimal Equivalent
1
Impact Rated
No
For Tool Type
Rotary Hammer
Number of Pieces
1
Percussion Rated
Yes
Measurement System
Fractional Inch
Number of Cutter Heads
2
Primary Material Application
Brick
Sub Brand
BlueGranite Turbo(TM)

Description

Round Hammer Drill, Hex, 1 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Shank Hex Size 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.