Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Masonry Drill, 3/16in, Carbide Tip

  • Mfr # HCBG03T

  • Zoro # G006876552


product price: $6.19
/ea

Key Features

Shank Type - Machining
Hex
Overall Length
2 in
Drill Bit Size
3/16 in
Flute Length
2 in
Shank Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCBG03T
Zoro #
G006876552
UPC #
000346313437
Country of Origin
China

Dimensions

Overall Length
2 in
Drill Bit Size
3/16 in
Flute Length
2 in
Shank Diameter
3/16 in
Maximum Drilling Depth
2 in
Shank Hex Size
3/16 in

Details

Item
Round Hammer Drill
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
For Tool Type
Hammer Drill, Impact Driver
Sub Brand
BlueGranite Turbo(TM)
Impact Rated
Yes
Number of Cutter Heads
2
Decimal Equivalent
0.1875
Measurement System
Fractional Inch
Percussion Rated
Yes
Primary Material Application
Brick

Description

Round Hammer Drill, Hex, 3/16 in, Carbide Tipped, 2 in Overall Length, Maximum Drilling Depth 2 in, Shank Diameter 3/16 in, Shank Hex Size 3/16 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.