Zoro Homepage

Hammer Masonry Drill, 3/4in, Carbide

  • Mfr # HC2127

  • Zoro # G806876547


product price: $34.15
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
18 in
Drill Bit Size
3/4 in
Flute Length
16 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC2127
Zoro #
G806876547
UPC #
000346280647
Country of Origin
Germany

Dimensions

Overall Length
18 in
Drill Bit Size
3/4 in
Flute Length
16 in
Shank Diameter
13/32 in
Maximum Drilling Depth
16 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Number of Cutter Heads
2
Number of Pieces
1
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Sub Brand
Bulldog
Impact Rated
No
Decimal Equivalent
0.75
Percussion Rated
No
Primary Material Application
Concrete

Description

Rotary Hammer Drill, SDS Plus, 3/4 in, Carbide, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.