Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Masonry Drill, 3/8in, Carbide

  • Mfr # HC2064

  • Zoro # G707196850


product price: $12.19
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
12 in
Drill Bit Size
3/8 in
Flute Length
12 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC2064
Zoro #
G707196850
UPC #
000346279672
Country of Origin
Germany

Dimensions

Overall Length
12 in
Drill Bit Size
3/8 in
Flute Length
12 in
Shank Diameter
13/32 in
Maximum Drilling Depth
10 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Number of Cutter Heads
2
Sub Brand
Bulldog
Impact Rated
No
Number of Pieces
1
Primary Material Application
Concrete
Measurement System
Fractional Inch
Percussion Rated
No
For Tool Type
Rotary Hammer
Decimal Equivalent
0.375

Description

Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.