Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Masonry Drill, 5/16in, Carbide Tip

  • Mfr # HCBG10T

  • Zoro # G906602848


product price: $8.29
/ea

Key Features

Shank Type - Machining
Hex
Overall Length
8 in
Drill Bit Size
5/16 in
Flute Length
7 1/2 in
Shank Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCBG10T
Zoro #
G906602848
UPC #
000346313505
Country of Origin
China

Dimensions

Overall Length
8 in
Drill Bit Size
5/16 in
Flute Length
7 1/2 in
Shank Diameter
5/16 in
Shank Hex Size
1/4 in
Maximum Drilling Depth
7 1/2 in

Details

Item
Round Hammer Drill
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Impact Rated
No
Sub Brand
BlueGranite Turbo(TM)
Number of Pieces
1
Measurement System
Fractional Inch
Primary Material Application
Brick
Percussion Rated
Yes
Number of Cutter Heads
2
Decimal Equivalent
0.3125
For Tool Type
Rotary Hammer

Description

Round Hammer Drill, Hex, 5/16 in, Carbide Tipped, 8 in Overall Length, Maximum Drilling Depth 7 1/2 in, Shank Diameter 5/16 in, Shank Hex Size 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.