
Hammer Masonry Drill, 7/16in, Carbide
Mfr # DXS2074
Zoro # G802594254
product price: $72.95
/eaKey Features
Drill Bit Size
7/16 in
Overall Length
13 in
Core Bit Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2074
Zoro #
G802594254
UPC #
000346638158
Country of Origin
Germany
Dimensions
Drill Bit Size
7/16 in
Overall Length
13 in
Maximum Drilling Depth
7 1/2 in
Shank Diameter
23/32 in
Shank Size
7/16 in
Drilling Length
11 in
Details
Item
Hollow Core Bit
Core Bit Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Number of Cutter Heads
4
Sub Brand
Speed Clean
Percussion Rated
Yes
Primary Material Application
Concrete, Masonry
Impact Rated
Yes
For Tool Type
Rotary Hammer
For Use With - Drills
Hammer Drill
Measurement System
Fractional Inch
Decimal Equivalent
0.4375
Description
Hollow Core Bit, SDS Plus, 7/16 in, Carbide, 13 in Overall Length, Maximum Drilling Depth 7 1/2 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.