Hammer Masonry Drill, 9/16in, Carbide
Mfr # DXS2094
Zoro # G201828677
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
9/16 in
Overall Length
15 in
Core Bit Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2094
Zoro #
G201828677
UPC #
000346638202
Country of Origin
Germany
Dimensions
Drill Bit Size
9/16 in
Overall Length
15 in
Maximum Drilling Depth
10 in
Drilling Length
13/16 in
Shank Size
9/16 in
Shank Diameter
23/32 in
Details
Item
Hollow Core Bit
Core Bit Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Measurement System
Fractional Inch
Sub Brand
Speed Clean
Decimal Equivalent
0.5625
Number of Cutter Heads
4
For Use With - Drills
Hammer Drill
Impact Rated
Yes
Percussion Rated
Yes
For Tool Type
Rotary Hammer
Primary Material Application
Concrete, Masonry
Description
Hollow Core Bit, SDS Plus, 9/16 in, Carbide, 15 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.