Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Steel, 1-1/4in. Hex, 14in.L

  • Mfr # HS2461

  • Zoro # G9459055


product price: $19.25
/ea

Key Features

Impact Rated
No
Overall Length
14 in
For Use With
Pneumatic Demolition Hammers
Application
Concrete Demolition
Shank Type
1-1/4 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2461
Zoro #
G9459055
UPC #
000346312089
Country of Origin
Italy

Dimensions

Overall Length
14 in
Length (In.)
19 in
Overall Length (In.)
14 in
Shank Size (In.)
1-1/4 in Hex
Shank Hex Size
1 1/4 in
Head Width
1/4 in
Shank Diameter
1 1/4 in

Details

Item
Breaker and Demolition Hammer Chisel
Impact Rated
No
For Use With
Pneumatic Demolition Hammers
Application
Concrete Demolition
Shank Type
1-1/4 in Hex
Type
Standard
Cutting Direction
Right Hand
Primary Material Application
Concrete; Masonry
Cutting Application
Chiseling Concrete/Block/Brick
Chisel Collar Shape
Point
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Material - Machining
Steel
Measurement System
Fractional Inch
Chisel Type
Pointed Spade
For Tool Type
Rotary Drill

Description

Breaker and Demolition Hammer Chisel, Chisel Type Pointed Spade, Shank Type - Machining Hex, Shank Diameter 1 1/4 in, Shank Hex Size 1 1/4 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 14 in, Chisel Collar Shape Point, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.