Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Steel 1 1/8 Hex, Chisel

  • Mfr # HS2166

  • Zoro # G1369295


product price: $46.89
/ea

Key Features

Application
Concrete and Masonry Demolition
Impact Rated
No
Type
Superkut Chisel
For Use With
1 1/8 Hex Demolition Hammers
Overall Length (In.)
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2166
Zoro #
G1369295
UPC #
000346246162
Country of Origin
United States

Dimensions

Overall Length (In.)
20 1/2 in
Blade Width (In.)
1 3/4 in
Overall Length
20 1/2 in
Head Width
1 3/4 in
Shank Diameter
1 1/8 in
Shank Hex Size
1 1/8 in

Details

Item
Breaker and Demolition Hammer Chisel
Application
Concrete and Masonry Demolition
Impact Rated
No
Type
Superkut Chisel
For Use With
1 1/8 Hex Demolition Hammers
Primary Material Application
Concrete; Masonry
For Tool Type
Rotary Drill
Chisel Collar Shape
Hex
Shank Type - Machining
Hex
Chisel Type
Super Cut Chisel
Measurement System
Fractional Inch
Cutting Application
Chiseling Concrete/Block/Brick
Cutting Direction
Right Hand
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)

Description

Breaker and Demolition Hammer Chisel, Chisel Type Super Cut Chisel, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Measurement System Fractional Inch, Head Width 1 3/4 in, Overall Length 20 1/2 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.