Zoro Homepage

Hammer Steel 1 1/8 Hex, Digging Chisel

  • Mfr # HS2168

  • Zoro # G2904063


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Application
Cuts Very Thick Asphalt, Digs Deeply into Hard Ground (Not for Concrete)
Impact Rated
No
For Use With
1 1/8 Hex Demolition Hammers
Overall Length (In.)
22 1/2 in
Blade Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2168
Zoro #
G2904063
UPC #
000346246186
Country of Origin
United States

Dimensions

Overall Length (In.)
22 1/2 in
Blade Width (In.)
3 in
Overall Length
22 1/2 in
Shank Hex Size
1 1/8 in
Shank Diameter
1 1/8 in
Head Width
3 in

Details

Item
Breaker and Demolition Hammer Chisel
Application
Cuts Very Thick Asphalt, Digs Deeply into Hard Ground (Not for Concrete)
Impact Rated
No
For Use With
1 1/8 Hex Demolition Hammers
Type
Digging Chisel
Chisel Type
Digging Chisel
Finish - Machining
Bright (Uncoated)
Material - Machining
Steel
Chisel Collar Shape
Hex
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Cutting Application
Asphalt
Primary Material Application
Masonry
For Tool Type
Rotary Drill

Description

Breaker and Demolition Hammer Chisel, Chisel Type Digging Chisel, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 22 1/2 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.