Hammer Steel 1 1/8 Hex, Spike/Pin Driver
Mfr # HS2171
Zoro # G1032613
product price: $73.29
/eaKey Features
Application
Drives Anchoring Pins for Concrete Forms, 1-3/4 in ID, 3/8 in Depth
For Use With
1 1/8 Hex Demolition Hammers
Impact Rated
No
Overall Length (In.)
14 1/2 in
Type
Spike/Pin Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2171
Zoro #
G1032613
UPC #
000346246216
Country of Origin
Italy
Dimensions
Overall Length (In.)
14 1/2 in
Overall Length
14 1/2 in
Shank Hex Size
1 1/8 in
Head Width
1 3/4 in
Shank Diameter
1 1/8 in
Details
Item
Breaker and Demolition Hammer Chisel
Application
Drives Anchoring Pins for Concrete Forms, 1-3/4 in ID, 3/8 in Depth
For Use With
1 1/8 Hex Demolition Hammers
Impact Rated
No
Type
Spike/Pin Driver
Cutting Direction
Right Hand
Material - Machining
Steel
Primary Material Application
Concrete; Masonry
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Chisel Type
Pin/Spike Driver
Shank Type - Machining
Hex
Chisel Collar Shape
Hex
Cutting Application
Driving Anchoring Pins
Description
Breaker and Demolition Hammer Chisel, Chisel Type Pin/Spike Driver, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Measurement System Fractional Inch, Head Width 1 3/4 in, Overall Length 14 1/2 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.