Zoro Homepage

Hammer Steel, 3/4 Hex, Scraping Chisel

  • Mfr # HS1502

  • Zoro # G0932531


product price: $25.99
/ea

Key Features

Impact Rated
No
Overall Length
12 in
For Use With
3/4 Hex Demolition Tools
Application
For Removal of Tiles
Shank Type
3/4 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1502
Zoro #
G0932531
UPC #
000346245578
Country of Origin
Italy

Dimensions

Overall Length
12 in
Blade Width (In.)
2 in
Overall Length (In.)
12 in
Shank Hex Size
3/4 in
Head Width
2 in
Shank Diameter
3/4 in

Details

Item
Breaker and Demolition Hammer Chisel
Impact Rated
No
For Use With
3/4 Hex Demolition Tools
Application
For Removal of Tiles
Shank Type
3/4 in Hex
Type
Scraping Chisel
Chisel Type
Flat Chisel
Cutting Application
Tile Removal
Shank Type - Machining
Hex
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Chisel Collar Shape
Flat
Primary Material Application
Concrete; Masonry
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand

Description

Breaker and Demolition Hammer Chisel, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 2 in, Overall Length 12 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.