Hammer Steel, Flat Chisel, 16 in. L
Mfr # HS1935B
Zoro # G4103176
product price: $16.69
/eaKey Features
Impact Rated
No
Overall Length
16 in
For Use With
Rotary Hammer
Application
Block, Brick, Chiseling Concrete
Shank Type
SDS Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1935B
Zoro #
G4103176
UPC #
000346423211
Country of Origin
Italy
Dimensions
Overall Length
16 in
Blade Width (In.)
1 in
Overall Length (In.)
16 in
Length (In.)
16 in
Head Width
1 in
Shank Diameter
45/64 in
Details
Item
Self Sharpening Chisel Bit
Impact Rated
No
For Use With
Rotary Hammer
Application
Block, Brick, Chiseling Concrete
Shank Type
SDS Max
Type
Flat Chisel
Shank Type - Machining
SDS Max
Cutting Application
Chiseling Concrete/Block/Brick
Chisel Collar Shape
Flat
Material - Machining
Steel
Primary Material Application
Concrete; Masonry
For Tool Type
Rotary Drill
Cutting Direction
Right Hand
Chisel Type
Flat Chisel
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Sub Brand
SDS-Max(R)
Description
Self Sharpening Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 16 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.