Zoro Homepage

Hammer Steel, Ground Rod Driver, 3/4 Hex

  • Mfr # HS1524

  • Zoro # G2611874


product price: $72.79
/ea

Key Features

Impact Rated
No
Overall Length
10 in
For Use With
3/4 Hex Demolition Tools
Application
For Driving 5/8 and 3/4 in Rods
Shank Type
3/4 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1524
Zoro #
G2611874
UPC #
000346245684
Country of Origin
Italy

Dimensions

Overall Length
10 in
Shank Diameter
3/4 in
Head Width
5/8 in, 3/4 in
Shank Hex Size
3/4 in

Details

Item
Breaker and Demolition Hammer Chisel
Impact Rated
No
For Use With
3/4 Hex Demolition Tools
Application
For Driving 5/8 and 3/4 in Rods
Shank Type
3/4 in Hex
Type
Ground Rod Driver
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Primary Material Application
Concrete; Masonry
Material - Machining
Steel
Cutting Application
Driving Ground Rods
Chisel Collar Shape
Round
For Tool Type
Rotary Hammer
Shank Type - Machining
Hex
Finish - Machining
Bright (Uncoated)
Chisel Type
Ground Rod Driver

Description

Breaker and Demolition Hammer Chisel, Chisel Type Ground Rod Driver, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Measurement System Fractional Inch, Head Width 5/8 in, 3/4 in, Overall Length 10 in, Chisel Collar Shape Round, For Tool Type Rotary Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.