Zoro Homepage

Hammer Steel, Standard, 20 in. L

  • Mfr # HS2164B5

  • Zoro # G4103167


product price: $41.49
/ea

Key Features

Impact Rated
No
Overall Length
20 in
For Use With
Rotary Hammer
Application
Block, Brick, Chiseling Concrete
Shank Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2164B5
Zoro #
G4103167
UPC #
000346377033
Country of Origin
Italy

Dimensions

Overall Length
20 in
Length (In.)
20 in
Blade Width (In.)
3 in
Overall Length (In.)
20 in
Shank Size (In.)
1-1/8 in
Head Width
3 in
Shank Hex Size
1 1/8 in
Shank Diameter
1 1/8 in

Description

Breaker and Demolition Hammer Chisel, Chisel Type Standard Chisel, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 20 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.