Zoro Homepage

Handheld Vacuum, 1.6 lb

  • Mfr # VAC120N

  • Zoro # G011471230


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Vacuum Filtration Type
Standard
Weight
1.6 lb
Vacuum Collection Type
Bagless
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC120N
Zoro #
G011471230
UPC #
000346655551
Country of Origin
China

Details

Item
CORDLESS - MAX BARE TOOLS
Voltage
12 V
Vacuum Filtration Type
Standard
Weight
1.6 lb
Vacuum Collection Type
Bagless
Cordless Tool Battery Type
Li-Ion
Standards
UL Listed, UR, cULus, CSA, CSAus, cETVus, NOM
Features
Crevice Nozzle, Fuel Gauge, Micro Filter System, Push Button Cleanout
Vacuum Power Source
Cordless
Includes Battery
No
No. Batteries Included
0
Vacuum Air Flow
50 cfm
Sound Level
Not Rated

Description

CORDLESS - MAX BARE TOOLS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.