Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVR-XS300-A
Zoro #
G2448665
UPC #
800549728263
Country of Origin
Thailand
Dimensions
Overall Height
1 in
Size
3TB
Overall Depth
5 3/4 in
Overall Width
4 in
Details
Item
HDD Extension Unit
Material
Metal
For Use With
Digital Video Recorder
Includes
HDD
Standards
CE
Accessory Type
HDD Extension Unit
Internal Memory Capacity
3 TB
Product Type
HDD Expansion
Compatible Surveillance Equipment
Digital Video Recorders
Description
HDD Extension Unit, Product Type HDD Expansion, Compatible Surveillance Equipment Digital Video Recorders, Includes HDD, Internal Memory Capacity 3 TB, Material Metal, Overall Depth 5 3/4 in, Overall Height 1 in, Overall Width 4 in, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.