Zoro Homepage
This item is Discontinued.
Bosch HDD Extension Unit, Metal, 500 GB DVR-XS050-A

HDD Extension Unit, Metal, 500 GB (Discontinued)

  • Mfr # DVR-XS050-A
  • Zoro # G2448699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVR-XS050-A
Zoro #
G2448699
UPC #
800549586009
Country of Origin
Thailand

Dimensions

Size
500 GB

Details

Item
HDD Extension Unit
Material
Metal
For Use With
Digital Video Recorder
Standards
CE
Product Type
HDD Expansion
Compatible Surveillance Equipment
Digital Video Recorders
Internal Memory Capacity
500 GB

Description

HDD Extension Unit, Product Type HDD Expansion, Compatible Surveillance Equipment Digital Video Recorders, Internal Memory Capacity 500 GB, Material Metal, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.