Zoro Homepage

Heated Jacket

  • Mfr # GHJ12V-20XXLN12

  • Zoro # G721827839


product price: $268.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHJ12V-20XXLN12
Zoro #
G721827839
UPC #
346654295
Country of Origin
China

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 2XL, Front Closure Type Zipper, Material Polyester, Battery Voltage 12 V, Insulated for Cold Conditions Yes, Number of Outside Pockets 6, Includes Battery Yes, Includes Charger Yes, Heat Settings 3, Heated Areas (2) Chest, Back

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.