Zoro Homepage

Heavy Duty Snap Ring Pliers Set

  • Mfr # 4513

  • Zoro # G001059332


product price: $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4513
Zoro #
G001059332
UPC #
731413039201
Country of Origin
Unknown

Description

Heat treated steel "circlip" pliers for large equipment repair replaceable tips and spring ratchet locking mechanism to securely hold against snap ring tension internal plier's capacity 3-1/16" to 6-1/4" (78mm to 159mm) snap rings external plier's capacity: 3-1/2" to 6-1/2" (89mm to 165mm) snap tings blow molded storage case includes extra sets of replaceable 0.12" (3mm) diameter tips: straight, 45 degrees and 90 degrees heat treated steel ""circlip" in. pliers for large equipment repair. replaceable tips and spring ratchet locking mechanism to securely hold against snap ring tension. internal pliers capacity 3-1/16" in. to 6-1/4" in. (78mm to 159mm) snap rings. external pliers capacity 3-1/2" in. to 6-1/2" in. (89mm to 165mm) snap rings. blow-molded storage case includes extra sets of replaceable 0.12" in. (3mm) dia. tips: straight, 45, and 90.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.