This item is Discontinued.
This item is Discontinued.
Hinge Boring Bit (Discontinued)
Mfr #
T15018
Zoro #
G201209728
UPC # 000346182743
Country of Origin Taiwan, Province of China
Category Reduced Shank Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15018
- Zoro #
- G201209728
- UPC #
- 000346182743
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2 1/4 in
- Drill Bit Size
- 8 mm
- Maximum Drilling Depth
- 1 in
- Shank Diameter
- 10 mm
Details
- Item
- Hinge Boring Bit
- Material - Machining
- Carbide Tipped
- Finish - Machining
- Titanium-Coated
- Drill Bit Point Type
- Centering point and outside scoring tips
- Application
- Woodworking
- Primary Material Application
- Wood
- Spiral Direction
- Left Hand
- Measurement System
- Metric
Description
Hinge Boring Bit, 8 mm Drill Bit Size, Carbide Tipped, 2 1/4 in Overall Length, Titanium-Coated, Shank Diameter 10 mm, Maximum Drilling Depth 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.