Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saws, 1 1/4" dia., Shank Size 1/4"

  • Mfr # HBT125

  • Zoro # G708229618


product price: $10.19
/ea

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 3/4 in
Arbor Design
Arbor Not Included
Shank Size
1/4 in
Teeth per Inch
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBT125
Zoro #
G708229618
UPC #
000346663532
Country of Origin
China

Dimensions

Max. Cutting Depth
1 3/4 in
Shank Size
1/4 in
Saw Dia.
1 1/4 in
Pilot Drill Size
1 1/4 in dia. x 1 1/8 in L
Pilot Drill Diameter
1 1/4 in
Overall Diameter
1 1/4 in
Pilot Drill Length
1 1/8 in
Cutting Depth - Maximum
1 3/4 in

Details

Tooth Material
Bi-Metal
Item
Hole Saw
Arbor Design
Arbor Not Included
Teeth per Inch
5
Replacement Arbor
Mfr. No. HBT125
Primary Material Application
Drywall; Metal; Plastic; Wood
Number of Teeth (Hole Cutters Only)
5 Teeth Per Inch
For Workpiece Material
Drywall, Metal, Plastic, Wood
Primary Saw Application
Drywall, Metal, Plastic, Wood

Description

Hole Saw, Primary Material Application Drywall; Metal; Plastic; Wood, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/4 in, Teeth per Inch 5, Number of Teeth (Hole Cutters Only) 5 Teeth Per Inch, Max. Cutting Depth 1 3/4 in, Replacement Arbor Mfr. No. HBT125, Thread Size Not Applicable, Shank Size 1/4 in, Pilot Drill Size 1 1/4 in dia. x 1 1/8 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.