Hole Saws, 2" dia., Bi-Metal, Shank 1/4"
Mfr # HBT200
Zoro # G208229552
product price: $10.99
/eaKey Features
Primary Saw Application
Drywall, Metal, Plastic, Wood
Saw Dia.
2"
Tooth Material
Bi-Metal
Max. Cutting Depth
1 3/4 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBT200
Zoro #
G208229552
UPC #
000346663624
Country of Origin
China
Dimensions
Saw Dia.
2"
Max. Cutting Depth
1 3/4 in
Shank Size
1/4 in
Pilot Drill Size
2 in dia. x 1 1/8 in L
Cutting Depth - Maximum
1 3/4 in
Pilot Drill Diameter
2 in
Overall Diameter
2 in
Pilot Drill Length
1 1/8 in
Details
Primary Saw Application
Drywall, Metal, Plastic, Wood
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
5
Item
Hole Saw
Replacement Arbor
Mfr. No. HBT200
Primary Material Application
Drywall; Metal; Plastic; Wood
Number of Teeth (Hole Cutters Only)
5 Teeth Per Inch
For Workpiece Material
Drywall, Metal, Plastic, Wood
Description
Hole Saw, Primary Material Application Drywall; Metal; Plastic; Wood, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 2 in, Teeth per Inch 5, Number of Teeth (Hole Cutters Only) 5 Teeth Per Inch, Max. Cutting Depth 1 3/4 in, Replacement Arbor Mfr. No. HBT200, Thread Size Not Applicable, Shank Size 1/4 in, Pilot Drill Size 2 in dia. x 1 1/8 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.