Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

00157311 Bosch Halogen Lamp

  • Mfr # 00157311

  • Zoro # G012987136


product price: $34.69
/ea

Key Features

Max. Overall Bulb Length
3.0708in
Height
1.4566in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00157311
Zoro #
G012987136
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
3.0708in
Height
1.4566in

Description

The 00157311 Bosch Appliance Halogen Lamp 10W 12V 2 Pin G4 4mm is the perfect replacement for any traditional halogen lighting. It has a wattage of 10W and a voltage of 12V, with a 2 pin G4 base and a 4mm diameter. This lamp is made of quartz glass, making it extremely durable and reliable. It provides a bright and evenly distributed light, perfect for a variety of applications, including overhead lighting and accent lighting. Its longevity also makes it an energy-efficient solution. With a simple installation, this product is a great addition to any appliance. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.