Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

00188986 Bosch Oven Tube

  • Mfr # 00188986

  • Zoro # G512987681


product price: $19.65
/ea

Key Features

Height
0.8267in
Length
2.7559in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00188986
Zoro #
G512987681
UPC #
-
Country of Origin
United States

Dimensions

Height
0.8267in
Length
2.7559in

Description

The 00188986 Bosch Stove Oven Range Stove Cooktop Gas TUBE CONNECTOR is the perfect addition to any kitchen. This durable and easy-to-install component connects a range stove or cooktop to the gas line, providing a secure and reliable connection. This high-quality connector features corrosion-resistant brass and steel construction for superior performance and long-lasting resilience. The simple design allows for a quick and hassle-free installation, making this an ideal combo of convenience and quality. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.