Zoro Homepage

00189320 Bosch Oven Seal

  • Mfr # 00189320

  • Zoro # G012988102


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Length
1.9291in
Height
0.7086in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00189320
Zoro #
G012988102
UPC #
-
Country of Origin
United States

Dimensions

Length
1.9291in
Height
0.7086in

Description

The Bosch Range / Cooktop Burner O-Ring B Gasket Seal 00189320 is a high-quality and reliable seal specifically designed for Bosch range and cooktop burners. It is made from durable and heat-resistant material, so it can handle the intense heat of a cooking range while providing an airtight seal. Its easy installation allows you to get back to cooking quickly and securely, with no leaks. This premium o-ring has superior design, quality and performance that will last you through any recipe. Whether you're whipping up a quick meal or a gourmet feast, trust the Bosch Range / Cooktop Burner O-Ring B Gasket Seal to keep your food items safe, sealed and ready to be cooked. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.