Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

00189322 Bosch Oven Ring

  • Mfr # 00189322

  • Zoro # G812987930


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Length
1.8897in
Height
0.748in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00189322
Zoro #
G812987930
UPC #
-
Country of Origin
United States

Dimensions

Length
1.8897in
Height
0.748in

Description

This Bosch Range/Cooktop Ignition Plug Mounting Ring Clip 00189322 is the perfect way to make sure that your range/cooktop ignition plug stays securely in place. The sleek, black design will complement any kitchen decor and the steel construction is durable enough to withstand the heat generated by the oven. The clip fits most standard-sized igniter plugs, while the adjustable ring ensures a stable fit. Installation is quick and easyinsimply slide the clip onto the ignition plug, tighten the ring, and you're all set. Whether you're replacing an old part or setting up your range for the first time, this Bosch Range/Cooktop Ignition Plug Mounting Ring Clip has you covered. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.