Zoro Homepage

00189324 Bosch Oven Ignition Head

  • Mfr # 00189324

  • Zoro # G212987912


product price: $30.49
/ea

Key Features

Length
2.5984in
Height
1.1023in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00189324
Zoro #
G212987912
UPC #
-
Country of Origin
United States

Dimensions

Length
2.5984in
Height
1.1023in

Description

The Bosch Range/Cooktop Ignition Plug Head Assembly 00189324 is the perfect addition to your kitchen appliance. This robust, reliable and easy to install assembly features an extra-strong cast aluminum construction for maximum durability and longevity. The spark plug head has been designed for long-term use, is resistant to wear & tear and won't easily break or corrode. It provides consistent ignition for your range or cooktop, so you can make sure your meals are safely cooked and ready to eat. It is compatible with most modern models of Bosch range/cooktop appliances, making installation a breeze and worry-free. Enjoy a worry-free meal preparation experience with the Bosch Range/Cooktop Ignition Plug Head Assembly 00189324. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.