Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

00189351 Bosch Halogen Lamp

  • Mfr # 00189351

  • Zoro # G112987913


product price: $17.15
/ea

Key Features

Max. Overall Bulb Length
3.0314in
Height
0.8661in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00189351
Zoro #
G112987913
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
3.0314in
Height
0.8661in

Description

This Bosch Halogen Lamp Light Bulb is both versatile and efficient. It has a 20W power rating and a 12V voltage. It also has a 2 pin G4 socket with a 4mm gap. This bulb is great for a variety of applications ranging from spot lights to task lighting. It produces a bright white light that is perfect for illuminating areas for a long period of time. Plus, it has a long life expectancy making it an ideal choice for those who want to upgrade their lighting systems. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.