Zoro Homepage

00422203 Bosch Laundry Relay

  • Mfr # 00422203

  • Zoro # G012978615


product price: $49.89
/ea

Key Features

Height
3.2677in
Length
4.37in
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
00422203
Zoro #
G012978615
UPC #
-
Country of Origin
United States

Dimensions

Height
3.2677in
Length
4.37in

Description

The 00422203 Bosch Relay is a reliable, user-friendly electrical relay perfect for applications such as lighting control, signaling, and switching. It features an impedance of 500 ohms and provides a voltage of up to 24 V AC/DC. This durable relay is compact and easy to install, making it a great choice for commercial and industrial settings. Boasting a long service life and low power consumption, this Bosch Relay is the perfect fit for any job. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.