Zoro Homepage

00422748 Bosch Oven Potentiometer

  • Mfr # 00422748

  • Zoro # G812978730


product price: $51.15
/ea

Key Features

Length
4.2913in
Height
4.3307in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00422748
Zoro #
G812978730
UPC #
-
Country of Origin
United States

Dimensions

Length
4.2913in
Height
4.3307in

Description

This 00422748 Bosch Potentiometer is a must-have for any home or automotive projects. It features a solid construction with a robust contact system and adjustable resistance range from 0 to 10 kOhms. Built to last, this potentiometer is ideal for controlling the speed of motors, voltage regulation, temperature control devices, and sound systems. It has a maximum power rating of up to 150 Watts and delivers superior performance even under extreme conditions. With its secure and reliable locking mechanism, it ensures safe operation even in challenging environments. Let the 00422748 Bosch Potentiometer provide you with a reliable and efficient performance today. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.