Zoro Homepage

00617642 Bosch Dishwasher Hose Clamp

  • Mfr # 00617642

  • Zoro # G412985985


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Length
2.7559in
Height
2.0078in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00617642
Zoro #
G412985985
UPC #
-
Country of Origin
United States

Dimensions

Length
2.7559in
Height
2.0078in

Description

This Bosch 00617642 Hose Clamp is an essential component for anyone looking to keep hoses in place with reliable security. This hose clamp provides up to 300 pounds of tensile strength, making it ideal for secure, lasting connections and regular use. The 8mm width of the clamp allows it to fit most standard hoses, providing it with an adjustable design that can be adapted to fit your given application. The stainless-steel construction also ensures that these clamps are corrosion resistant and durable, allowing you to count on it for years to come. Pick up this sturdy and reliable hose clamp by Bosch today and have the peace of mind that your hoses stay connected. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.