Zoro Homepage

00668104 Bosch Dishwasher Hose

  • Mfr # 00668104

  • Zoro # G812982270


product price: $12.29
/ea

Key Features

Length
23.5826in
Height
1.2204in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00668104
Zoro #
G812982270
UPC #
-
Country of Origin
United States

Dimensions

Length
23.5826in
Height
1.2204in

Description

HK06MB021 PRESSURE SWITCH The HK06MB021 Pressure Switch is an all-in-one switch solution that includes a pressure sensing element, a snap-action contact actuator, and adjustable static and dynamic pressure settings. With a wide range of switching potentials, this device offers versatility and efficiency in many different applications. With its heavy-duty construction, the HK06MB021 is built to last, transpiring a long life of reliable performance even in harsh environments. The easy-to-use design is intuitive and provides accurate readings with a simple calibration procedure. Plus, this efficient switch can be used for both low- and high-pressure systems. Get the maximum durability and precision that you need with the HK06MB021 Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.