Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11018097 Bosch Dishwasher Tube

  • Mfr # 11018097

  • Zoro # G012983091


product price: $37.69
/ea

Key Features

Length
37.7165in
Height
7.0866in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11018097
Zoro #
G012983091
UPC #
-
Country of Origin
United States

Dimensions

Length
37.7165in
Height
7.0866in

Description

Introducing the Bosch 11018097 Tube: a solid, reliable tube for any job. The Bosch 11018097 is designed to withstand high levels of pressure and friction with its heavy-duty polymer construction. This versatile tubing can be used in a variety of applications such as plumbing, heating, and cooling systems, as well as in the agricultural and automotive industries. Its leak-free design ensures maximum efficiency while its smooth interior walls reduce turbulence and promote uninterrupted flow. The Bosch 11018097 Tube comes in a range of sizes to suit your needs and is suitable for use in temperatures up to 140 degrees Fahrenheit. Get maximum versatility and value with the Bosch 11018097 Tube. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.